Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOVEX

Extractor Arm, 2 In Dia, Table Mount

  • Item# 9YF56
  • Mfr. Model# MB 1000-50 STANDARD
  • Catalog Page# N/A
  • UNSPSC# 41103502
Extractor Arm,2 In Dia,Table Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fume Extractor Arms

Technical Specs

  • Item TERFU Extractor Arm
  • Mount Table
  • Finish Anodized Aluminum Arms With White Polyproylene Joints
  • Diameter 2"
  • Range 40"
  • Joint Material Polypropylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms