Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOVEX

Metal Hood With Hood Tube

  • Item# 9YJN6
  • Mfr. Model# MM 250-75
  • Catalog Page# N/A
  • UNSPSC# 41103502
Metal Hood With Hood Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Metal Hood With Hood Tube
  • Finish Powder-Coated Aluminum
  • For Use With 3" Diameter TERFU Extractor Arms
  • Length 6"
  • Size 10" Diameter
  • Material Powder Coated Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms