Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MOUNTING SYSTEMS INC

Steel Roof Hook, Includes Screws

  • Item # 32J617
  • My Part #
  • Mfr. Model # 720-1018
  • Catalog Page # N/A
  • UNSPSC # 60104701
Steel Roof Hook, Includes Screws close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

State-of-the art component is made of premium-grade aluminum and stainless steel. Mount both framed and unframed modules to virtually any roof type. Can be used to mount pitched and flat-roof applications.

View More

Technical Specs

  • Item Roof Hook
  • For Use With Spanish and Barrel Tile Roofs
  • Height 12.00"
  • Width 16.00"
  • Depth 12.00"
  • Weight 17.00 lb.
  • Includes Screws
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms