Skip Content
WG
MOUNTING SYSTEMS INC

Stainless Steel WEEB Clip, Includes WEEB Clips

  • Item # 32J611
  • Mfr. Model # 720-1013
  • Catalog Page # N/A
  • UNSPSC # 60104701
Stainless Steel WEEB Clip, Includes WEEB Clips close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

State-of-the art component is made of premium-grade aluminum and stainless steel. Mount both framed and unframed modules to virtually any roof type. Can be used to mount pitched and flat-roof applications.

View More

Technical Specs

  • Item WEEB Clip
  • For Use With Modules, Microinverters, Solar Panels
  • Height 5.00"
  • Width 10.00"
  • Depth 7.00"
  • Weight 0.05 lb.
  • Includes WEEB Clips
  • Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation