Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MOUNTING SYSTEMS INC

Stainless Steel End Clamp, Includes End Clamps, Bolts, Washers, Nuts

  • Item # 32J608
  • My Part #
  • Mfr. Model # 720-1011
  • Catalog Page # N/A
  • UNSPSC # 60104701
Stainless Steel End Clamp, Includes End Clamps, Bolts, Washers, Nuts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

State-of-the art component is made of premium-grade aluminum and stainless steel. Mount both framed and unframed modules to virtually any roof type. Can be used to mount pitched and flat-roof applications.

View More

Technical Specs

  • Item End Clamp
  • For Use With Lightweight and Heavyweight Rails
  • Height 4.25"
  • Width 5.25"
  • Depth 5.75"
  • Weight 1.06 lb.
  • Includes End Clamps, Bolts, Washers, Nuts
  • Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms