Skip Content
C3
MOTOROLA

Windporting RSM with Earjack

  • Item # 4WEK3
  • Mfr. Model # PMMN4051B
  • Catalog Page # 2077
  • UNSPSC # 43191510
Windporting RSM with Earjack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $152.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.67 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the MOTOROLA remote speaker microphone with MOTOROLA 2-way radios, Series Nos. HT1000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000, MT1500, MT2000, and MTS2000, sold separately.

• Microphone has a wind porting feature to help lesson background noise from high winds and other severe weather conditions
• Versatile 3.5mm audio jack
• Includes 6-ft. coiled cord, swivel clip, and quick-disconnect latch

View More

Technical Specs

  • Item Windporting RSM with Earjack
  • Length (In.) 1-5/8
  • Width (In.) 2-1/2
  • Height (In.) 3-5/8
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.