Skip Content

TP
MOTOROLA

CP200 Series 16-Channel VHF Analog General Radio

  • Item # 45CA67
  • My Part #
  • Mfr. Model # CP200D AAH01JDC9JC2
  • Catalog Page # 2021
  • UNSPSC # 43191510
Portable Two Way Radios,5W,16 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $535.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful, versatile radio combines reliable 2-way radio functionality with the latest analog and digital technology. Crisp, clear audio penetrates even extremely noisy environments. Economical model includes essential features such as the ability to interrupt a transmission to prioritize emergency communications. Also features 40% longer battery life, double the capacity, increased coverage, and superior audio compared to other models.

View More

Technical Specs

  • Radio Application General
  • Radio Classification Commercial
  • Radio Series MOTOROLA CP200
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 16
  • Output Watts 5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 136 to 174 MHz
  • Display Type No Display
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-13/16"
  • Width 2-3/8"
  • Height 5"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating IP54
  • Analog Codes Programmable
  • Digital Codes Programmable
  • Inside Range (Sq.-Ft.) 350,000
  • Outdoor Range (Miles) 2 to 5
  • Channel Scan Yes
  • Battery Life 10.5 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Clip
  • Features Analog
  • Standards FCC
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.