Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MOTOROLA

MS350 Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 30F332
  • Mfr. Model # MS350R
  • Catalog Page # 2076
  • UNSPSC # 43191510
MS350 Series 22-Channel FRS/GMRS Analog General Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Palm-sized walkie-talkies slide into a jacket pocket or clip onto your belt or backpack. They are ideal for use on campgrounds, playgrounds, skip slopes, hiking trails, and boats.

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series MOTOROLA MS350
  • Digital/Analog Analog
  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 0.5 to 1.5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 462.55 to 467.71 MHz
  • Display Type Backlit LCD
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 1-1/2"
  • Width 2-3/8"
  • Height 8-2/3"
  • Battery Type NiMH Pack
  • Analog Codes 38
  • Digital Codes 83
  • Navigation Aids None
  • Outdoor Range (Miles) 35
  • Channel Scan Yes
  • Battery Life 9 to 27 hr.
  • Color Yellow
  • Includes Antenna, (2) Radios, (2) Belt Clips, (1) Dual Drop-In Charger, (1) Charging Adaptor, (2) NiMH Rechargeable Battery Packs, Emergency Checklist Sheet, Manual, Warranty
  • Features Repeater Capable, iVOX Hands-Free Communication, Extra Large Buttons
  • Radio Type Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms