Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MOTOROLA

RDX Series 16-Channel UHF Analog Two Way Radio

  • Item # 23Y701
  • Mfr. Model # RDU4160D
  • Catalog Page # 2073
  • UNSPSC # 43191510
RDX Series 16-Channel UHF Analog Two Way Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $414.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through June 30th, 2017.


Click here for rebate form and additional information.

Narrowband-compliant radios provide a clear analog signal and can be programmed later with additional frequencies.

View More

Technical Specs

  • Radio Application Two Way
  • Radio Classification Business
  • Radio Series MOTOROLA RDX
  • Digital/Analog Analog
  • Band Type UHF
  • Number of Channels 16
  • Output Watts 4
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 438 to 470 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/4"
  • Width 1-3/4"
  • Height 4-1/2"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating IP55
  • Analog Codes 39+ Programmable
  • Digital Codes 84+ Programmable
  • Navigation Aids None
  • Inside Range (Floors) 30
  • Inside Range (Sq.-Ft.) 350,000
  • Channel Scan Yes
  • Battery Life 18 hr.
  • Color Black
  • Includes Rechargeable Battery, Wall Charger, Removable Antenna, Belt Clip
  • Features Repeater Capable, Programmable Channels
  • Standards MIL-STD-810C, D, E, F
  • Radio Type Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.