Skip Content

ST
MOTOROLA

DTR Series 30-Channel ISM Digital General Radio

  • Item # 10K212
  • My Part #
  • Mfr. Model # DTTR550
  • Catalog Page # 2020
  • UNSPSC # 43191510
Portable Two Way Radios,1W,30 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $377.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through June 30, 2018.

Click here for rebate form and additional information.

Durable, digital radio provides clear audio quality and allows group or 1-to-1 private communication with text messaging capabilities. Has up to 25 talk groups. Requires no license to operate.

View More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series MOTOROLA DTR
  • Digital/Analog Digital
  • Band Type ISM
  • Number of Channels 30
  • Output Watts 1
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 900 MHz
  • Display Type Backlit LCD
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-2/5"
  • Width 2-1/3"
  • Height 5-1/2"
  • Battery Type Li-Ion
  • IP Rating IP54
  • Navigation Aids None
  • Inside Range (Floors) 30
  • Inside Range (Sq.-Ft.) 350,000
  • Channel Scan No
  • Battery Life 14.5 hr.
  • Color Black
  • Includes Battery, Antenna, Radio Holster with Clip, Charger, Charger Adapter
  • Features Short Message Service, Recent Call List
  • Standards MIL-STD-810C, D, E, F
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


DTR Series 30-Channel ISM Digital General Radio is rated 3.5 out of 5 by 2.
Rated 4 out of 5 by from Purchased 25 of these for a contracted job in a huge building.We set them up on 4 different talkgroup and each radio was programmed to scan all talk groups.We have Mgmt,QC,Supply and Installers and they worked flawlessly.Best part is we did not need to rent radios for 8 months nor buy an FCC radio license.We did not use the desktop charger as we ordered the 6 unit gang chargers and kept them locked in storage room off hours.Reminded me of our old Nextels but cheaper and no cellular service.I a plan on ordering 20 more for our next project in Upstate NY.
Date published: 2013-06-18
Rated 3 out of 5 by from Radios perform very well. Disappointed in quality of charge cord. Purchased less than a year ago and both charge cords severed from plug due to inferior design.
Date published: 2013-04-06
  • y_2018, m_5, d_21, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_10K212, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.