Skip Content

ST
MOTOROLA

Two Way Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 49EG62
  • My Part #
  • Mfr. Model # T260
  • Catalog Page # 2023
  • UNSPSC # 43191510
Portable Two Way Radios,0.5W,22 Ch,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a hands-free feature that allows you to use your radios like a speakerphone, these MOTOROLA Talkabout™ T-260 portable two way radios let you hear real-time weather conditions on one of 11 weather channels (NOAA radio service may not be available in all areas). You can easily communicate with other FRS/GMRS radios (on the same channel and privacy code). Models have a scanning feature that allows you to view channels currently in use. A low battery alert lets you know when the batteries are running low, and a keypad lock helps prevent your personal settings from being accidentally changed.

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series MOTOROLA T-200
  • Digital/Analog Analog
  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 0.5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 462 to 467 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-1/4"
  • Width 2-9/64"
  • Height 6-7/16"
  • Selectable Frequencies Yes
  • Battery Type NiMh or Alkaline
  • Analog Codes 121
  • Digital Codes No
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 12 to 29 hr.
  • Color White/Red
  • Includes (2) Radios, (2) Belt Clips, Y-Cable Charging Adaptor with Dual Micro-USB Connectors, (2)AA NiMH Rechargeable Battery Packs, User Guide
  • Features Weather Channels, Battery Meter, Power Save, Auto Squelch, Low Battery Alert, Keypad Lock, Keypad Tone, Timeout Timer, Talk Confirmation Tone, Digital Volume Control, Backlit Display, Eco Smart Function, Monitor, Nuisance Delete Function
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.