Skip Content

ST
MOTOROLA

T480 Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 45CE60
  • My Part #
  • Mfr. Model # T480
  • Catalog Page # 2023
  • UNSPSC # 43191510
T480 Series 22-Channel FRS/GMRS Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help extend the transmission range of this MOTOROLA Talkabout™ portable two way radio using the Push-to-Talk (PTT) power boost mode. Model features hands-free communication and Quiet Talk (QT) feature that can filter out unwanted transmissions from non-Motorola radios in heavy traffic areas. You can easily request help by just pressing the emergency alert button and the radio will transmit an alert siren followed by spoken or incidental sounds. Radio can keep you updated with weather conditions via a weather channel or through weather alerts. Easily switch to FM radio mode to listen to news or music. The built-in LED flashlight is ideal for use in unexpected emergencies or during power outages.

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series MOTOROLA T480
  • Digital/Analog Analog
  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 2
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency FRS/GMRS
  • Display Type Backlit LCD
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 7-35/64"
  • Width 1-3/8"
  • Height 2-17/64"
  • Selectable Frequencies Yes
  • Battery Type NiMh or (3) AA
  • IP Rating IP54
  • Analog Codes 121
  • Digital Codes 121
  • Navigation Aids None
  • Outdoor Range (Miles) 35
  • Channel Scan Yes
  • Battery Life 10 to 26 hr.
  • Color Black/White/Red
  • Includes T480 Radio, Micro-USB Charging Cable, NiMH Rechargable Battery, Whistle Belt Clip, Wall/Desk Stand, User Guide
  • Features Weatherproof Design, Withstands Effects of Weather Conditions, Emergency Alert Button, Two Ways to Charge, Allow Hands-Free Communication, 20 call tones
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.