Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MOTOROLA

T400 Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 45CE64
  • My Part #
  • Mfr. Model # T400
  • Catalog Page # 2023
  • UNSPSC # 43191510
T400 Series 22-Channel FRS/GMRS Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring hands-free communication, this MOTOROLA Talkabout™ portable two way radio has Quiet Talk (QT) mode that can filter out unwanted transmissions from non-Motorola radios in heavy traffic areas. Model can keep you updated with weather conditions via a weather channel or through weather alerts. Radio allows you to communicate with other branded FRS/GMRS radios as long as it’s set to the same channel and privacy code. The handy built-in LED flashlight is ideal for use in unexpected emergencies or during power outages.

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series MOTOROLA T400
  • Digital/Analog Analog
  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 2
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency FRS/GMRS
  • Display Type Backlit LCD
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 7-35/64"
  • Width 1-3/8"
  • Height 2-17/64"
  • Selectable Frequencies Yes
  • Battery Type NiMh or (3) AA
  • IP Rating IP54
  • Analog Codes 121
  • Digital Codes 121
  • Navigation Aids None
  • Outdoor Range (Miles) 35
  • Channel Scan Yes
  • Battery Life 8.5 to 21 hr.
  • Color Black/Yellow
  • Includes (2) T400 Radios, (2) Micro-USB Charging Cables, (2) NiMH Rechargeable Batteries
  • Features Weatherproof Design, Withstands Effects of Weather Conditions, Two Ways to Charge
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


T400 Series 22-Channel FRS/GMRS Analog General Radio is rated 2.5 out of 5 by 2.
Rated 1 out of 5 by from Garbage Alert !! Garbage Alert !!ZERO Stars- Garbage. Don't buy. I bought a set of these to use around the shop and buildings and half of them had the speaker fail or get very weak. Don't buy. Don't buy Don't buy.
Date published: 2016-07-05
Rated 4 out of 5 by from These work well in the building. Have a small LED bulb for a flashlight and a weather radio with alert. 2 come per box. I ordered 3 and received 6.
Date published: 2015-11-23
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_45CE64, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.