Skip Content

DV
MOTOROLA

Single Unit Charger

  • Item # 4WEJ3
  • My Part #
  • Mfr. Model # NTN1667A
  • Catalog Page # 2077
  • UNSPSC # 26111704
Single Unit Charger close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use the MOTOROLA single-unit charger to charge MOTOROLA HT1000, JT, PR1500, MT1500, MT2000, MTS2000, XTS1500, XTS2500, XTS3000, XTS3500, and XTS5000 Series 2-way radios, sold separately.

• This single charger is ideal for desktop use
• Includes base and power supply.

View More

Technical Specs

  • Item Charger
  • For Use With Motorola HT1000, JT Series, PR1500, MT1500, MT2000, MTS2000 XTS1500, XTS2500, XTS3000, XTS3500, and XTS5000 Radios
  • Charges Up To 1 Unit
  • Voltage 120VAC
  • Height 2-1/2"
  • Length 4-1/2"
  • Width 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.