DV
MOTOROLA

Multi Unit Charger, 6 Units, 90 to 265VAC

  • Item # 31MF97
  • My Part #
  • Mfr. Model # WPLN4192A
  • Catalog Page # N/A
  • UNSPSC # 26111704
Multi Unit Charger, 6 Units, 90 to 265VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use this two-way radio charger to keep spare batteries charged and ready to go, so you can get quickly back up and on-line when your current battery runs down.

View More

Technical Specs

  • Item Multi Unit Charger
  • For Use With Mfr. No. HT750TM, HT1250TM, HT1250.LS+TM, HT1550.XLSTM, MTX850TM, MTX850.LSTM, MTX8250TM, MTX8250.LSTM, MTX950TM, MTX9250TM, PR860
  • Charges Up To 6 Batteries
  • Charge Time 3 hr.
  • Voltage 90 to 265VAC
  • Height 6-1/64"
  • Length 17-1/2"
  • Width 11-1/2"
  • Material Polycarbonate/Metal
  • Includes Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.