Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MOTOROLA

Mobile Two Way Radio, 136 to 174 MHz Frequency, VHF, 45 Output Watts, 99 Number of Channels

  • Item # 54GY88
  • My Part #
  • Mfr. Model # CM300d AAM01JQH9JC1
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, 136 to 174 MHz Frequency, VHF, 45 Output Watts, 99 Number of Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $602.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification Commercial
  • Radio Series MOTOROLA CM300d
  • Band Type VHF
  • Number of Channels 99
  • Output Watts 45
  • Waterproof Yes
  • Item Mobile Two Way Radio
  • Frequency 136 to 174 MHz
  • Display Type LCD
  • Display Dimensions 2" x 1/2"
  • Color Black
  • Programmable Yes
  • External Channel Select Yes
  • Repeater-Capable Yes
  • Navigation Aids None
  • IP Rating IP54
  • License Required Yes
  • Analog Codes 38
  • Length 5-5/16"
  • Width 6-45/64"
  • Height 1-45/64"
  • Includes Microphone, Mounting Bracket, Power Cable
  • Radio Type Desktop
  • Features Analog, Quick Call II(TM) Call Alert/Selective Call, Audio Indicator Tones, Time-Out Timer, VOX, Busy Channel Lockout
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.