Skip Content

NH
MOTOROLA

Lithium-Ion High Capacity Battery Door Kit

  • Item # 15X822
  • My Part #
  • Mfr. Model # HKLN4440B
  • Catalog Page # 2020
  • UNSPSC # 26111704
Battery Door Kit,Li-Ion,For Motorola close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.001 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CLP Series 2-way radio is designed to provide reliable communications in demanding retail, healthcare, and hospitality environments. Features small, lightweight form factor; simple, push-to-talk operation; embedded antenna; and small earpieces. Smart Status Glow uses color to indicate active channel; radio transmit; and receive, scan, and battery status. Can be programmed to function with repeater to increase talk range and eliminate dead spots. Radio includes standard-capacity battery, earpiece, holster, and single-unit drop-in charger.

View More

Technical Specs

  • Item High Capacity Battery Door Kit
  • Fits Brand Motorola
  • Fits Model MFR. NO. CLU1010BHLBA, CLU1040BHLBA
  • Battery Type Lithium-Ion
  • For Use With 15X820 and 15X821 Motorola CLP Series Radios
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.