Skip Content

ST
MOTOROLA

Two Way Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 49EG59
  • My Part #
  • Mfr. Model # T107
  • Catalog Page # 2023
  • UNSPSC # 43191510
Two Way Series 22-Channel FRS/GMRS Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.70 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.54 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily communicate with other branded FRS/GMRS radios (on the same channel) using these MOTOROLA Talkabout™ T-100 portable two way radios. Models have a flashing low battery alert to let you know when the batteries are running low, and a keypad lock to help prevent your personal settings from being accidentally changed.

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series MOTOROLA T-100
  • Digital/Analog Analog
  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 0.5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 462 to 467 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-7/64"
  • Width 1-59/64"
  • Height 5-15/64"
  • Selectable Frequencies Yes
  • Battery Type Alkaline
  • Analog Codes 0
  • Digital Codes No
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 18 hr.
  • Color Pink
  • Includes (2) Radios, (2) Belt Clips, User Guide
  • Features Battery Meter, Power Save, Auto Squelch, Low Battery Alert, Keypad Lock, Keypad Tone, Timeout Timer, Talk Confirmation Tone, Digital Volume Control, Call Tone
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.