ST
MOTOROLA

Earpiece, Black, 48 In. L, Ear Loop

  • Item # 10K218
  • My Part #
  • Mfr. Model # HKLN4455F
  • Catalog Page # 2024
  • UNSPSC # 43191510
Earpiece, Black, 48 In. L, Ear Loop close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Two Way Radios and Accessories~Two Way Radio Earbuds and Earpieces


$40.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The MOTOROLA ear loop earpiece is designed for use with the MOTOROLA CLP series of radios, Nos. 15X820, 15X821, and 45L124, sold separately.

• Receive communication discreetly with this earpiece that's comfortable for extended wear
• Includes easy-access inline push-to-talk (PTT) and 2 pin connector

View More

Technical Specs

  • Item Ear Loop Earpiece
  • For Use With Motorola CLP Series Radios
  • Color Black
  • Push To Talk Yes
  • Volume Control No
  • Cord Length 48 in
  • Connector Two Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products