Skip Content
WV
MOTOROLA

Earbud, Beige, 48 In. L

  • Item # 10K215
  • Mfr. Model # HKLN4477B
  • Catalog Page # 2080
  • UNSPSC # 43191510
Earbud,Beige,48 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Earbud allows you to talk and listen to the 2-way radio without removing it from its case or belt.

View More

Technical Specs

  • Item Earbud
  • For Use With Mfr. No. CU1110GYN1AA, CU1410BKV4AA, RV2020BKF2AA, RV2080BKN8AA, RU2020BKF2AA, RU2080BKN8AA, RV5100BKN9AA, RU4100BKN9AA, RU4160BKN9AA, DTR410GYM9AA, RDM2020BFAAS, RDM2080BFAAS, AAH73WCF9NA3AN
  • Color Beige
  • Push To Talk Yes
  • Volume Control No
  • Cord Length 48"
  • Connector Two Pin
  • Features Lightweight and Comfortable
  • Includes Clear Acoustic Tube and Rubber Eartip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.