DV
MOTOROLA

Behind the Head Over Ear, Two Ear, Black, Noise Canceling Yes

  • Item # 31MG02
  • My Part #
  • Mfr. Model # PMLN5278B
  • Catalog Page # 2024
  • UNSPSC # 43191607
Behind the Head   Over Ear, Two Ear, Black, Noise Canceling Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Two Way Radio Headsets

Product Details

This Motorola headset is the perfect accessory to customize your two way radio, in order to increase efficiency and convenience.

View More

Technical Specs

  • Item Headset
  • Headset Style Behind the Head
  • In Ear / On Ear / Over Ear LOV Over Ear
  • One Ear / Two Ear Two Ear
  • For Use With Motorola Mfr. No. HT1000, JT1000, MT1500, PR1500, MT1000, MT2000, MTS2000, MTX838, MTX8000, MTX9000, MTX-LS, XTS2500, XTS2250, XTS3000, XTS3500, XTS5000, XTS4250 Series Radios
  • Volume Control No
  • Push To Talk Yes
  • Noise Canceling Yes
  • Noise Reduction Rating NRR 24dB
  • Color Black
  • Includes Microphone, XTS Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms