TP
MOTOROLA

512-Channel UHF Analog/Digital General Radio

  • Item # 463W36
  • My Part #
  • Mfr. Model # VX-454-G7-5-IS
  • Catalog Page # N/A
  • UNSPSC # 43191510
512-Channel UHF Analog/Digital General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $484.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD VX-454
  • Digital/Analog Analog/Digital
  • Band Type UHF
  • Number of Channels 512
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radio
  • Frequency 450 to 512 MHz
  • Display Type LED
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-19/64"
  • Width 2-19/64"
  • Height 4-19/64"
  • Selectable Frequencies No
  • Battery Type Li-Ion
  • IP Rating IP57
  • Analog Codes 38
  • Digital Codes 121
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 375,000
  • Channel Scan Yes
  • Battery Life 11 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Clip, 3 yr. Warranty
  • Features Channel Announcement, Voice Inversion Scrambling, Emergency Function, Manual On/Off Encryption, Priority Scan, Dual Watch, Follow Me, Talk Around Scan Modes, Intrinsically Safe
  • Standards MIL-STD-810C, D, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.