Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MOTOROLA

2-Channel UHF Digital General Radio

  • Item # 54HC94
  • My Part #
  • Mfr. Model # SL300 AAH88QCC9JA2
  • Catalog Page # N/A
  • UNSPSC # 43191510
2-Channel UHF Digital General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $459.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification Commercial
  • Radio Series MOTOROLA SL300
  • Digital/Analog Digital
  • Band Type UHF
  • Number of Channels 2
  • Output Watts 3
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 403 to 470 MHz
  • Display Type LED
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 7/8"
  • Width 2-11/64"
  • Height 4-61/64"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating IP54
  • Analog Codes 38
  • Digital Codes 121
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 400,000
  • Channel Scan Yes
  • Battery Life 15 hr.
  • Color Black
  • Includes Lithium Battery, Standard Micro USB Charger, Stubby Antenna, Standard Carry Holster, Battery Door Cover
  • Features Digital and Analog Mode, Dual Capacity Direct Mode, 6.25/12.5 kHz Channel Spacing, Programmable Side Button, Basic Privacy, Busy Channel Lockout, Emergency, LED Battery Indicator, Lone Worker, MDC 1200, Quick Call II, Radio Check, Radio Inhibit, Remote Monitor, Remote Monitor, Scan-Priority/Dual Priority, Time Out Timer, Voice Announcement
  • Standards MIL810C, D, E, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.