Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MOTORMEDIC

Quick Starting Fluid, 7.5 Oz.

  • Item # 39R461
  • Mfr. Model # M3911
  • Catalog Page # 936
  • UNSPSC # 47131828
Quick Starting Fluid,7.5 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MotorMedic® Liquid Fire® Quick Starting Fluid fits the injector bracket on most diesel trucks and heavy equipment for smooth starting at temperatures down to -65°F. Designed for all gasoline engines and diesel engines without glow plugs.

View More

Technical Specs

  • Item Starting Fluid
  • Size 7.5 oz.
  • Size/Net Weight Clear
  • Color Clear
  • Container Type Aerosol Can
  • Dilution Ratio Liquid
  • Freezing Point (F) Less Than0(F)
  • Pour Point (F) 0.70
  • Viscosity Index 93
  • Application Designed for use at temperatures down to -65 Degrees F. Thrust(R) and Instant(R) contain a protective upper cylinder lubricant. Instant(R) features a high ether content. Liquid Fire(R) fits the injector bracket on most diesel trucks and heavy equipment.
  • Standards 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.