Skip Content

NC
MOTOR MEDIC

Fuel Injector,Carb Medic Treatment,12 Oz

  • Item # 2WGA9
  • My Part #
  • Mfr. Model # M4912
  • Catalog Page # N/A
  • UNSPSC # 25172405
Fuel Injector,Carb Medic Treatment,12 Oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gunk® MotorMedic® Fuel Injector and CarbMedic® Treatment fights gum and carbon deposits and helps save gas. Add it to the fuel tank to help restore lost power and keep injectors and carburetors clean.

View More

Technical Specs

  • Item Fuel Injector Cleaner
  • Container Size 12 oz.
  • Boiling Point (F) Greater Than 300
  • Freezing Point (F) -10 to 20
  • For Use With Gasoline
  • Application Improves Gasoline Mileage, Smooths Rough Idle and Removes Gum and Varnish
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA, CT, DE, IL, MA, MI, OH, and RI.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Fuel Injector,Carb Medic Treatment,12 Oz is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Only additive cleaner that cleans a mechanical fuel injectionpump on Mercedes Benz systems.Others don't do it. Good Stuff !
Date published: 2013-07-14
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2WGA9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.