DV
MOTOR MEDIC

15 oz. Plastic Bottle Radiator Sealer, Green

  • Item # 2WGC8
  • My Part #
  • Mfr. Model # C2016
  • Catalog Page # 903
  • UNSPSC # 25174004
15 oz. Plastic Bottle Radiator Sealer, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MOTOR MEDIC® radiator sealer is a free-flowing sealant formulated to stop cooling system leaks quickly and without blocking or corroding the cooling system. This nonmetallic, nonclogging formula seals larger leaks where others fail.

• Seals existing leaks and helps prevent leaks if added to radiator when the coolant is changed.
• Requires no draining or flushing.
• Rust inhibitor retards formation of rust or corrosion.
• Harmless to all metals, hoses, gaskets, or any part of the cooling system.

View More

Technical Specs

  • Item Radiator Sealer
  • Type Heavy Duty
  • Size 15 oz.
  • Color Green
  • Container Type Plastic Bottle
  • Appearance Opaque
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products