Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MOSSY OAK

Mossy Oak® Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item# 6LGV6
  • Mfr. Model# MODL117
  • Catalog Page# N/A
  • Catalog Group# H1338
  • UNSPSC# 46181802
Mossy Oak® Scratch-Resistant Safety Glasses, Silver Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Whether you are on the job or in the field you are protected with Mossy Oak® protective eyewear from MCR Safety. You've got safety in your sights with these great looking camouflage frames. The wraparound lens design provides greater side protection, and comfort with the full length non-slip, soft temple material. A soft, secure TPR nose pad keeps your glasses in place. With each pair a cord and case are included.

View More

Technical Specs

  • Item Safety Glasses
  • Series Mossy Oak(R)
  • Gender Unisex
  • Lens Color Silver Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Mossy Oak Camo
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Mossy Oak Camo
  • Temple Style Nonadjustable
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms