Navigation Menu New

Access My Account, Order History, Lists and more here.

446V16 MO14021OB UNSPSC # 27112009

Tap image to zoom.

Roll over image to zoom.

Fixed Head Snow Brush and Scraper with 32 in Fixed Handle, Camouflage/Green

  • Item # 446V16
  • Mfr. Model # MO14021OB
  • UNSPSC # 27112009
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Snow Brush and Scraper
  • Type Fixed Head
  • Head Width 9 1/4 in
  • Blade Width 4 1/4 in
  • Blade Height 5 1/2 in
  • Handle Length 32 in
  • Handle Type Fixed
  • Handle Material Steel
  • Grip Foam
  • Color Camouflage/Green
  • Blade Material ABS Plastic

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top