Navigation Menu New

Access My Account, Order History, Lists and more here.

446V17 MO14011OB UNSPSC # 27112009

Tap image to zoom.

Roll over image to zoom.

Extending, Pivot Head Snow Broom and Scraper with 45 in Telescopic Handle, Camouflage/Green

  • Item # 446V17
  • Mfr. Model # MO14011OB
  • UNSPSC # 27112009
  • Catalog Page # 948 948
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Snow Broom and Scraper
  • Type Extending, Pivot Head
  • Head Width 9 in
  • Blade Width 4 1/4 in
  • Blade Height 5 1/2 in
  • Handle Length 45 in
  • Handle Type Telescopic
  • Handle Material Steel
  • Grip Foam
  • Color Camouflage/Green
  • Blade Material ABS Plastic

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top