Navigation Menu New

Access My Account, Order History, Lists and more here.

52HM20 80.617 UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Vehicle Undercarriage Cleaner, 21" dia.

  • Item # 52HM20
  • Mfr. Model # 80.617
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Vehicle Undercarriage Cleaner
  • Material Stainless Steel
  • Finish Polished
  • Includes (2) Nozzles, (3) Rotating 360 Degrees 6 in Castor Wheels, High Pressure Gun, Pivoting Spray Deck For Multiple Cleaning Angles, Protection Plate
  • Pressure 4,000 psi
  • Temp. 250 Degrees F
  • Inlet 3/8 in NPTF
  • RPM Up to 2000 RPM
  • Overall Dia. 21 in
  • Flow Rate 3 to 12 gpm
Back to Top