Navigation Menu New

Access My Account, Order History, Lists and more here.

52HM22 84.546 UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Tire Cleaner, 39" H, 10" dia., SS

  • Item # 52HM22
  • Mfr. Model # 84.546
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Tire Cleaner
  • Material Stainless Steel
  • Height 39 in
  • Finish Polished
  • Includes (2) 6 in Rotor Arms, (2) Swivels, (4) Stabilizer Nozzle Adapters, Stand
  • Pressure 4,000 psi
  • Temp. 250 Degrees F
  • Inlet 3/8 in NPTF
  • RPM Up to 2000 RPM
  • Overall Dia. 10 in
  • Flow Rate 3 to 12 gpm
Back to Top