Navigation Menu New

Access My Account, Order History, Lists and more here.

52HM21 80.640 UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Stationary Undercarriage Cleaner, 29.5" L

  • Item # 52HM21
  • Mfr. Model # 80.640
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Stationary Undercarriage Cleaner
  • Material Stainless Steel
  • Height 10.8 in
  • Width 11.8 in
  • Length 29.5 in
  • Finish Polished
  • Includes (2) Swivels, (2) Rotor Arms, (4) Stabilizer Nozzle Adapters
  • Pressure 4,000 psi
  • Temp. 250 Degrees F
  • Inlet 3/4 in NPTF
  • Outlet 1 in NPTF
  • RPM Up to 2000 RPM
  • Flow Rate 3 to 12 gpm
Back to Top