TP
MOSMATIC

Rotary Surface Cleaner with Handles, 12" Cleaning Path, 4000 psi Max. Operating Pressure, 3 to 12 gp

  • Item # 52CT07
  • My Part #
  • Mfr. Model # 78.272
  • Catalog Page # N/A
  • UNSPSC # 47121903
Rotary Surface Cleaner with Handles, 12" Cleaning Path, 4000 psi Max. Operating Pressure, 3 to 12 gp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $968.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, multi-functional Mosmatic® Universal Surface Cleaner is for cleaning flat surfaces. Its toggle swivel joint helps offer effortless cleaning of walls and angled surfaces with its adjustable joint that helps provide fatigue-free cleaning. The high rpm swivel has reinforced self-lubricated stainless steel ball bearings to help improve performance. Precision-welded and balanced, the 2 rotor arms and 2 nozzles can help withstand up to 4000 psi and the dual spring-based carbide seal system helps provide long-lasting operation under tough conditions. The stainless steel casters help ensure longevity and easy maneuverability in confined spaces. Ideal for cleaning walls, stairs, sidewalks, and decks.

View More

Technical Specs

  • Item Rotary Surface Cleaner with Handles
  • Cleaning Path 12"
  • Max. Operating Pressure 4000 psi
  • Flow Rate 3 to 12 gpm
  • Inlet 3/8" NPTF
  • Max. Fluid Temp. 250 Degrees F
  • Housing Material Stainless Steel
  • Height 6"
  • Width 12"
  • Length 12"
  • Includes Wand, (2) 1/8" NPTF Rotor Arms With Nozzles, Swivel, High Pressure Gun, (3) 2-1/4" Stainless Steel Casters and Brush Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.