TP
MOSMATIC

Rotary Surface Cleaner with Handles, 12" Cleaning Path, 5000 psi Max. Operating Pressure, 3 to 12 gp

  • Item # 52CR94
  • My Part #
  • Mfr. Model # 78.288
  • Catalog Page # N/A
  • UNSPSC # 47121903
Rotary Surface Cleaner with Handles, 12" Cleaning Path, 5000 psi Max. Operating Pressure, 3 to 12 gp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $961.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hand-held, ready-to-use MosmaticĀ® Graffiti Remover and Surface Cleaner has a swivel and rotor arm that was designed for industrial cleaning and higher pressures. For indoor use, the plastic rim guard helps prevent dirt and debris from building up on the rim, which adheres to purity regulation rules in the food and clinical industries. The high rpm swivel has reinforced self-lubricated stainless steel ball bearings to help improve performance. A double-wall housing helps optimize vacuum power and recovery, recycle, and reuse of wastewater with a vacuum system (sold separately). Precision-welded and balanced, the 2 rotor arms with 2 nozzles can help withstand up to 7300 psi and the dual spring-based carbide seal system helps provide long-lasting operation under tough conditions. Ideal for removing graffiti, restoring a wide variety of surfaces, as well as indoor and outdoor contract cleaning.

View More

Technical Specs

  • Item Rotary Surface Cleaner with Handles
  • Cleaning Path 12"
  • Max. Operating Pressure 5000 psi
  • Flow Rate 3 to 12 gpm
  • Inlet 3/8" NPTF
  • Max. Fluid Temp. 250 Degrees F
  • Housing Material Stainless Steel
  • Height 12"
  • Width 8"
  • Length 8"
  • Includes Graffiti Remover, Recovery System, (2) 1/8" NPTF Rotor Arms With Nozzles, Swivel, High Pressure Gun and Plastic Rim Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.