Navigation Menu New

Access My Account, Order History, Lists and more here.

52HM25 0002 EG UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Insert Nozzle, 0.7" H, 0.6" dia., SS

  • Item # 52HM25
  • Mfr. Model # 0002 EG
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Insert Nozzle with 0.034" Hole
  • Material Stainless Steel
  • Height 0.7 in
  • Width 0.6 in
  • Finish Polished
  • Pressure 4,000 psi
  • Overall Dia. 0.6 in
  • Flow Rate 2 gpm
Back to Top