Navigation Menu New

Access My Account, Order History, Lists and more here.

52HM29 60.542 UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Car Wash Wall Boom, 14.2" H, 9 ft. 10" L

  • Item # 52HM29
  • Mfr. Model # 60.542
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Car Wash Wall Boom
  • Material Stainless Steel
  • Height 14.2 in
  • Length 9 ft 10 in
  • Finish Polished
  • Pressure 4,000 psi
  • Temp. 250 Degrees F
  • Inlet 3/8 in NPTF
  • Outlet 3/8 in NPTF
  • Flow Rate 3 to 12 gpm
Back to Top