Navigation Menu New

Access My Account, Order History, Lists and more here.

52HM36 25.923 UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Car Wash Brush Pole, 50" L, SS

  • Item # 52HM36
  • Mfr. Model # 25.923
  • UNSPSC # 47131828
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Car Wash Brush Pole
  • Material Stainless Steel
  • Length 50 in
  • Finish Polished
  • Includes Polyurethane Swiveling Grip Handle, Boar Bristle Foam Brush Head
  • Pressure 4,000 psi
  • Temp. 250 Degrees F
  • Flow Rate 3 to 12 gpm
Back to Top