Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MORSE

13-Piece Maintenance Hole Saw Kit for Masonry, Range of Saw Sizes: 3/4" to 2-1/2"

  • Item # 4XG41
  • Mfr. Model # AT100
  • Catalog Page # 726
  • UNSPSC # 27112826
13-Piece Maintenance Hole Saw Kit for Masonry, Range of Saw Sizes: 3/4" to 2-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $159.25 / each
Get This Price

$127.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hole Saw Product Grouping Hole Saw Kits
  • Item Maintenance Hole Saw Kit
  • Primary Saw Application Masonry
  • Number of Pieces 13
  • Range of Saw Sizes 3/4" to 2-1/2"
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Included
  • Tooth Material Carbide Tipped
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
  • Teeth per Inch 3
  • Thread Size 1/2"-20, 5/8"-18
  • Replacement Arbor No. Mfr. No. M24KC, M44C, or M45PC
  • Shank Size 1/4" Round, 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4-5/16" L
  • Replacement Pilot Drill No. Mfr. No. TACPD4
  • Application Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-Free Wood
  • Includes (3) Arbors, (1) 12" Ext. for Shank of 7/16" Arbors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.