Navigation Menu New

Access My Account, Order History, Lists and more here.

53WM48 MHS14 UNSPSC # 27112826

Tap image to zoom.

Roll over image to zoom.

Hole Saw, Primary Material Application Metal, Bi-Metal Tooth Material, 7/8 in Saw Dia.

  • Item # 53WM48
  • Mfr. Model # MHS14
  • UNSPSC # 27112826
  • Catalog Page # 708 708
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hole Saw
  • Primary Material Application Metal
  • Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
  • Arbor Design Not Included
  • Tooth Material Bi-Metal
  • Saw Dia. 7/8 in
  • Teeth per Inch 5/6
  • Max. Cutting Depth 1 7/8 in
  • Impact Rated No
  • Thread Size 1/2"-20
  • Pilot Drill Size 1/4 in dia x 3-3/32 in L
Back to Top