Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MORSE

2-5/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 5 Teeth per Inch

  • Item # 4XG95
  • Mfr. Model # AV42
  • Catalog Page # N/A
  • UNSPSC # 27112826
2-5/8"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 5 Teeth per Inch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Hole Saw
  • Primary Saw Application Wood
  • Saw Dia. 2-5/8"
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Not Included
  • Tooth Material Bi-Metal
  • Teeth per Inch 5
  • Tooth Material Grade M42
  • Thread Size 5/8"-18
  • Replacement Arbor No. Mfr. No. M45PC or M35PSC
  • Shank Size 3/8" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4-5/16" L, 1/4" dia. x 3-1/16" L
  • Replacement Pilot Drill No. Mfr. No. TACPD4, TACPD4S
  • Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms