DV
MORSE

Hole Saw, Carbide Tipped Tooth Material, 1" Saw Dia.

  • Item # 4XG44
  • My Part #
  • Mfr. Model # AT16
  • Catalog Page # N/A
  • UNSPSC # 27112826
Hole Saw,  Carbide Tipped Tooth Material,  1" Saw Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This hole saw features carbide-tipped teeth that allow you to make quick, clean cuts through a variety of materials. Use to cut abrasive materials such as fiberglass, particle board, asbestos board, and Formica®.

View More

Technical Specs

  • Item Hole Saw
  • Arbor Design Not Included
  • Tooth Material Carbide Tipped
  • Saw Dia. 1"
  • Teeth per Inch 3
  • Max. Cutting Depth 1-1/2"
  • Impact Rated No
  • Thread Size 1/2"-20
  • Shank Size 3/8" Hex
  • Pilot Drill Size 1/4" dia. x 2-7/8" L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms