Skip Content

 
MORSE

Morse Bi-Metal Hole Saw

Morse Bi-Metal Hole Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Primary Saw Application Metal 
  • Teeth per Inch
  • Item Hole Saw 
  • Tooth Material Bi-Metal 
  • Max. Cutting Depth 1-1/2" 
Saw Dia.
Please Select
Arbor Design
Please Select
Pitch Style
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
156 Products
Compare /
Item #
Mfr.
Model #
Saw Dia.
Arbor Design
Pitch Style
Price
Qty
Please use Qty box to add item(s) to cart.
TA09
9/16"
Built-In
Variable Pitch

$17.18 / each

Enter location to check availability
Catalog Page #  889 

Price $17.18 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 9/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK09
9/16"
Not Included
Larger Tooth Profile

$16.38 / each

Enter location to check availability
Catalog Page #  NA

Price $16.38 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 9/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV09
9/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 9/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA10
5/8"
Built-In
Variable Pitch

$17.74 / each

Enter location to check availability
Catalog Page #  889 

Price $17.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 5/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK10
5/8"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 5/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV10
5/8"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 5/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA11
11/16"
Built-In
Variable Pitch

$17.18 / each

Enter location to check availability
Catalog Page #  889 

Price $17.18 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 11/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK11
11/16"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 11/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV11
11/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 11/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA12
3/4"
Built-In
Variable Pitch

$17.18 / each

Enter location to check availability
Catalog Page #  889 

Price $17.18 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 3/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK12
3/4"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 3/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
TA13
13/16"
Built-In
Variable Pitch

$17.74 / each

Enter location to check availability
Catalog Page #  889 

Price $17.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 13/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK13
13/16"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 13/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV13
13/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 13/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA14
7/8"
Built-In
Variable Pitch

$17.74 / each

Enter location to check availability
Catalog Page #  889 

Price $17.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 7/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK14
7/8"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 7/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV14
7/8"
Not Included
Variable Pitch

$12.47 / each

Enter location to check availability
Catalog Page #  889 

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 7/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA15
15/16"
Built-In
Variable Pitch

$16.94 / each

Enter location to check availability
Catalog Page #  889 

Price $16.94 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 15/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK15
15/16"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 15/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV15
15/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 15/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA16
1"
Built-In
Variable Pitch

$17.18 / each

Enter location to check availability
Catalog Page #  889 

Price $17.18 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK16
1"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV16
1"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK63
100mm
Not Included
Larger Tooth Profile

$30.00 / each

Enter location to check availability
Catalog Page #  NA

Price $30.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 100mm
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
MK105
16mm
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 16mm
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
TA17
1-1/16"
Built-In
Variable Pitch

$17.18 / each

Enter location to check availability
Catalog Page #  889 

Price $17.18 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK17
1-1/16"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV17
1-1/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA18
1-1/8"
Built-In
Variable Pitch

$17.74 / each

Enter location to check availability
Catalog Page #  889 

Price $17.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK18
1-1/8"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
TA19
1-3/16"
Built-In
Variable Pitch

$17.74 / each

Enter location to check availability
Catalog Page #  889 

Price $17.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK19
1-3/16"
Not Included
Larger Tooth Profile

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV19
1-3/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA20
1-1/4"
Built-In
Variable Pitch

$17.74 / each

Enter location to check availability
Catalog Page #  889 

Price $17.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK204
1-1/4"
Not Included
Larger Tooth Profile

$8.50 / each

Enter location to check availability
Catalog Page #  NA

Price $8.50 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
MK20
1-1/4"
Not Included
Larger Tooth Profile

$8.61 / each

Enter location to check availability
Catalog Page #  NA

Price $8.61 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV20
1-1/4"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA21
1-5/16"
Built-In
Variable Pitch

$17.74 / each

Enter location to check availability
Catalog Page #  889 

Price $17.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-5/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK21
1-5/16"
Not Included
Larger Tooth Profile

$8.50 / each

Enter location to check availability
Catalog Page #  NA

Price $8.50 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-5/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV21
1-5/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-5/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA22
1-3/8"
Built-In
Variable Pitch

$20.99 / each

Enter location to check availability
Catalog Page #  889 

Price $20.99 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK224
1-3/8"
Not Included
Larger Tooth Profile

$9.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
MK22
1-3/8"
Not Included
Larger Tooth Profile

$9.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV22
1-3/8"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA23
1-7/16"
Built-In
Variable Pitch

$23.03 / each

Enter location to check availability
Catalog Page #  889 

Price $23.03 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-7/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK23
1-7/16"
Not Included
Larger Tooth Profile

$9.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-7/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV23
1-7/16"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-7/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA24
1-1/2"
Built-In
Variable Pitch

$22.74 / each

Enter location to check availability
Catalog Page #  889 

Price $22.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/2"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK244
1-1/2"
Not Included
Larger Tooth Profile

$9.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/2"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
MK24
1-1/2"
Not Included
Larger Tooth Profile

$9.11 / each

Enter location to check availability
Catalog Page #  NA

Price $9.11 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-1/2"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
TA25
1-9/16"
Built-In
Variable Pitch

$23.03 / each

Enter location to check availability
Catalog Page #  889 

Price $23.03 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-9/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK25
1-9/16"
Not Included
Larger Tooth Profile

$9.11 / each

Enter location to check availability
Catalog Page #  NA

Price $9.11 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-9/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
TA26
1-5/8"
Built-In
Variable Pitch

$23.03 / each

Enter location to check availability
Catalog Page #  889 

Price $23.03 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-5/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK26
1-5/8"
Not Included
Larger Tooth Profile

$9.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9.00 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-5/8"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
TA27
1-11/16"
Built-In
Variable Pitch

$22.74 / each

Enter location to check availability
Catalog Page #  889 

Price $22.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-11/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK27
1-11/16"
Not Included
Larger Tooth Profile

$9.11 / each

Enter location to check availability
Catalog Page #  NA

Price $9.11 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-11/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
TA28
1-3/4"
Built-In
Variable Pitch

$23.03 / each

Enter location to check availability
Catalog Page #  889 

Price $23.03 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
MK28
1-3/4"
Not Included
Larger Tooth Profile

$11.16 / each

Enter location to check availability
Catalog Page #  NA

Price $11.16 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Larger Tooth Profile
  • Max. Cutting Depth 1-1/2"
AV28
1-3/4"
Not Included
Variable Pitch

$11.85 / each

Enter location to check availability
Catalog Page #  889 

Clearance Price $11.85 / each

Price $12.47 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-3/4"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
TA29
1-13/16"
Built-In
Variable Pitch

$22.74 / each

Enter location to check availability
Catalog Page #  889 

Price $22.74 / each

Technical Specs

  • Primary Saw Application Metal
  • Saw Dia. 1-13/16"
  • Teeth per Inch 5
  • Item Hole Saw
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Pitch Style Variable Pitch
  • Max. Cutting Depth 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More