Skip Content

 
MORSE

Bi-Metal Reciprocating Saw Blade Set

Bi-Metal Reciprocating Saw Blade Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Primary Saw Application Metal 
  • Material Bi-Metal 
  • Shank 1/2" 
  • Height 1/2" 
Item
Please Select
Length
Please Select
Teeth per Inch
Please Select
Back
Please Select

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
Length
Teeth per Inch
Back
Price
Qty
Please use Qty box to add item(s) to cart.
RBA424T05
Reciprocating Air Saw Blade
4"
24
Straight

$12.40 / pkg. of 5

Enter location to check availability
Catalog Page #  3147 

Price $12.40 / pkg. of 5

Technical Specs

  • Item Reciprocating Air Saw Blade
  • Primary Saw Application Metal
  • Length 4"
  • Teeth per Inch 24
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 1/2"
RBA01
Reciprocating Saw Blade Set
3", 4"
14, 18, 24, 32
Tapered

$41.20 / each

Enter location to check availability
Catalog Page #  3147 

Price $41.20 / each

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application Metal
  • Length 3", 4"
  • Teeth per Inch 14, 18, 24, 32
  • Material Bi-Metal
  • Back Tapered
  • Shank 1/2"
  • Height 1/2"
RBA432T05
Reciprocating Saw Blade Set
4"
32
Straight

$22.73 / pkg. of 5

Enter location to check availability
Catalog Page #  3147 

Price $22.73 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application Metal
  • Length 4"
  • Teeth per Inch 32
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More