Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MORSE

12 ft. Carbide Grit Band Saw Blade, 1" Width

  • Item# 6ULF3
  • Mfr. Model# 12' - ZCG120 TCG CC
  • Catalog Page# 946
  • UNSPSC# 27112802
12 ft. Carbide Grit Band Saw Blade, 1" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Band Saw Blades

Product Details

For use on cast iron (white and high alloy), cement, concrete, ceramics, composites, fiberglass, wire rope, and hardened steel.

View More

Technical Specs

  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Material Carbide Grit
  • Teeth per Inch Coarse
  • Length 12 ft.
  • Width 1"
  • Thickness 0.035"
  • Tooth Type Continuous
  • Application Cast Iron (White and High Alloy), Cement, Concrete, Ceramics, Composites, Fiberglass, Wire Rope, Hardened Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.