Skip Content

TP
MORSE

7 ft. 9" Carbide Grit Carbide Band Saw Blade, 1/2" Width, 1 EA

  • Item # 6XFZ5
  • My Part #
  • Mfr. Model # 7' 9" - ZCG060 TCG CM
  • Catalog Page # N/A
  • UNSPSC # 27112802
Band Saw Blade,Carbide,1/2 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.50 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use on cast iron (white and high alloy), cement, concrete, ceramics, composites, fiberglass, wire rope, and hardened steel.

View More

Technical Specs

  • For Use With Saw Type Band Saws
  • Item Band Saw Blade
  • Primary Saw Application Specialty
  • Tooth Type Grit
  • Length 7 ft. 9"
  • Width 1/2"
  • Thickness 0.025"
  • Teeth per Inch 7/10
  • Material Carbide Grit
  • Grade Carbide
  • For Use With Band Saws
  • Application Cast Iron (White and High Alloy), Cement, Concrete, Ceramics, Composites, Fiberglass, Wire Rope, Hardened Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.