Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MORSE

4-1/4"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 5 Teeth per Inch

  • Item# 4XJ77
  • Mfr. Model# TA68
  • Catalog Page# 727
  • UNSPSC# 27112826
4-1/4"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 5 Teeth per Inch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $9.30 / each

Price $34.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Hole Saw
  • Primary Saw Application Wood
  • Saw Dia. 4-1/4"
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Built-In
  • Tooth Material Bi-Metal
  • Teeth per Inch 5
  • Shank Size 7/16" Hex
  • Pilot Drill Size 1/4" dia. X 4-5/16" L
  • Replacement Pilot Drill No. Mfr. No. TACPD4
  • Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


4-1/4 In -Dia. Hole Saw for Wood, 1-1/2 In Max. Cutting Depth, 5 Teeth per Inch is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Seems like a decent hole saw. My project specs have changed so I do not need this size and will most likely be returning it. What I can say is from looking at it the welds seem to be of good quality and the thickness of the saw lends it to be quite durable. I choose this model because I do not have an arbor and it having one welded on made it appealing, it does not come with a pilot bit though :-( that would have been a nice added feature.
Date published: 2013-04-23
  • y_2017, m_2, d_19, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4XJ77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.