Skip Content

DV
MORSE

13/16"-Dia. Hole Saw for Masonry, 1-1/2" Max. Cutting Depth, 2 Teeth per Inch

  • Item # 2CDG1
  • My Part #
  • Mfr. Model # ATCG13
  • Catalog Page # N/A
  • UNSPSC # 27112826
13/16"-Dia. Hole Saw for Masonry, 1-1/2" Max. Cutting Depth, 2 Teeth per Inch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Hole Saw
  • Primary Saw Application Masonry
  • Saw Dia. 13/16"
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Not Included
  • Tooth Material Carbide Grit
  • Teeth per Inch 2
  • Thread Size 1/2"-20
  • Replacement Arbor No. Mfr. No. M34CT
  • Shank Size 3/8" Hex
  • Pilot Drill Size 1/4" dia. x 2-7/8" L
  • Replacement Pilot Drill No. Mfr. No. MPD4SCT01
  • Application Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and Formica
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.