Skip Content

WG
MORSE

10" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 52

  • Item # 38EY77
  • My Part #
  • Mfr. Model # CSM1052NTSC
  • Catalog Page # 755
  • UNSPSC # 27112802
Circular Saw Blade,Carbide,10 in. dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Morse® circular saw blade is formulated and designed to cut nonferrous metals, such as aluminum, brass, and copper.

View More

Technical Specs

  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application Metal
  • Blade Type Metal Cutting
  • Tip Material Carbide
  • Number of Teeth 52
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Kerf 0.091"
  • Tooth Grind TCG
  • Hook Angle 10.0 Degrees
  • Max. RPM 5200
  • Plate Thickness 0.071"
  • Application For Cutting Metals
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.