Skip Content
TP
MORRILL

1/50 HP Brushless DC Motor, 1550 Nameplate RPM, 115 Voltage, Frame Nonstandard

  • Item # 46N474
  • Mfr. Model # SSC2B12CSHEMA1
  • Catalog Page # N/A
  • UNSPSC # 26101603
1/50 HP Brushless DC Motor,1550 Nameplate RPM,115 Voltage,Frame Nonstandard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $113.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brushless DC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • HP 1/50
  • Output Watts 12
  • Nameplate RPM 1550
  • Frame Nonstandard
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 0.3
  • Motor Thermal Protection Auto
  • Ins. Class B
  • No. of Speeds 1
  • RPM Range 1501-1600
  • Motor Bearings Unit
  • Motor Service Factor 1.00
  • Ambient Temperature -40 to 55 Degrees C
  • Motor Frame Material Cast Aluminum
  • Overall Length 4-3/16"
  • Length Less Shaft 3-1/4"
  • Shaft Dia. 1/4"
  • Shaft Length 5/8"
  • Body Dia. 3-5/16"
  • Mounting Pattern 9-13/16"
  • Bolt Circle Dia. 9-13/16"
  • Application Condenser and Evaporator Fans, Walk In Coolers, and Freezers
  • Duty Continuous
  • Capacitor Required No
  • Plug Type 2 Prong Lyall M-2-24
  • Standards UL Recognized (E258064), cUR
  • Includes Fan Blade, Mounting Bracket, and Moisture Shield
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.