Skip Content

C3
MORRILL

1/15 HP Unit Bearing Motor, ECM, 1550/800 Nameplate RPM,115 Voltage, Frame 59

  • Item # 40TL71
  • My Part #
  • Mfr. Model # 5110A
  • Catalog Page # 39
  • UNSPSC # 26101602
1/15 HP Unit Bearing Motor, ECM, 1550/800 Nameplate RPM,115 Voltage, Frame 59 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.356 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ECM direct-drive blower motor features higher efficiency than standard motors for a greater energy savings. Suitable for evaporator fan motors used in beverage merchandisers, freezers, ice machines, and walk-in coolers.

• Totally-enclosed, air over enclosure
• Includes mounting bracket

View More

Technical Specs

  • Item Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/15
  • Nameplate RPM 1550/800
  • Frame 59
  • Voltage 115
  • Hz 60/50
  • Phase 1
  • Full Load Amps 1.1
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWLE
  • Length Less Shaft 3-3/16"
  • Overall Length 6-27/64"
  • Motor Shaft Design Flat
  • Shaft Dia. 5/16"
  • Shaft Length 2-5/8"
  • Body Dia. 3-19/64"
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Bolt Circle Dia. 2-27/32"
  • RPM Range 1501-1600
  • Plug Type Round 2 Pin
  • Mounting Stud Length 29/64"
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.